Hex Nut, 1/4-20, Steel, Grade 5, Zinc Clear Trivalent, 0.218 in Ht

  • Mfr # NUTH34-0250-021853

  • Zoro # G213330922


product price:  $0.22
/ea
Sold in multiples of 75 for $16.50

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Clear Trivalent
Hex Height
0.218 in
Hex Width
0.647 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH34-0250-021853
Zoro #
G213330922
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-20
Hex Height
0.218 in
Hex Width
0.647 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Clear Trivalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 1/4-20 x 7/32 in Grade 5 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.