
Hex Nut, 1/4-20, Steel, Grade 8, Plain, 0.218 in Ht
Mfr # NUTH04-0250-02188P
Zoro # G613330836
product price: $0.06
/eaSold in multiples of 400 for $24.00
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Hex Height
0.218 in
Hex Width
0.647 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH04-0250-02188P
Zoro #
G613330836
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4-20
Hex Height
0.218 in
Hex Width
0.647 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Hex Nuts Coarse Thread 1/4-20 x 7/32 in Grade 8 Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.