Shop HUYETT
See all product information
Create Account
Hex Nut, 1/4-28, Stainless Steel, 18-8, Plain, 0.156 in Ht
- Mfr # NUTH19-0250-0156188P
- Zoro # G613331215
product price:Â
$
0.08
/ea
Sold in multiples of 217 for
$17.36
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
0.156 in
Hex Width
0.647 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH19-0250-0156188P
- Zoro #
- G613331215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Thread Size
- 1/4-28
- Hex Height
- 0.156 in
- Hex Width
- 0.647 in
Description
Jam Hex Nuts Fine Thread 1/4-28 x 5/32 in Grade 18-8 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.