Hex Nut, 1/4-28, Steel, Grade 5, Zinc Clear Trivalent, 0.218 in Ht
- Mfr # NUTH35-0250-021853
- Zoro # G413330579
product price:Â
$
0.30
/ea
Sold in multiples of 53 for
$15.90
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Clear Trivalent
Hex Height
0.218 in
Hex Width
0.647 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH35-0250-021853
- Zoro #
- G413330579
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Zinc Clear Trivalent
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
Dimensions
- Thread Size
- 1/4-28
- Hex Height
- 0.218 in
- Hex Width
- 0.647 in
Description
Hex Nuts Finished Fine Thread 1/4-28 x 7/32 in Grade 5 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.