Hex Nut, 1/4-28, Steel, Grade L9, Cadmium Plated, 1/4 in Ht, 100 PK

  • Mfr # 444022

  • Zoro # G815676701


product price:  $38.29
/pk 100, $0.38/ea
Sold in multiples of 5 for $191.45

Key Features

Thread Size
1/4-28
Material
Steel
Material Grade/Class
Grade L9
Finish
Cadmium Plated
Hex Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444022
Zoro #
G815676701
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-28
Hex Height
1/4 in
Hex Width
17/64 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade L9
Finish
Cadmium Plated
System of Measurement
Inch
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Hex Type
Hex Nut
Color
Yellow

Description

Hex Nut, Hex Type Standard Hex, Finish Cadmium-Plated, Material Grade/Class Grade L9, Material Steel, Thread Size 1/4 In.-28, Hex Width 17/64 in, Hex Height 1/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit Not Rated, Thread Type Fine, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.