Hex Nut, 1/4-28, Steel, Zinc Clear Trivalent, 0.187 in Ht

  • Mfr # NUTH05-0250-0187S3

  • Zoro # G613330997


product price:  $0.05
/ea
Sold in multiples of 1335 for $66.75

Key Features

Thread Size
1/4-28
Material
Steel
Finish
Zinc Clear Trivalent
Hex Height
0.187 in
Hex Width
0.647 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH05-0250-0187S3
Zoro #
G613330997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-28
Hex Height
0.187 in
Hex Width
0.647 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Clear Trivalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF

Description

Hex Nuts Fine Thread 1/4-28 x 3/16 in Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.