Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 2-1/2-4, Steel, Grade A, Hot Dipped Galvanized, 2.14 in Ht

  • Mfr # NUTH02-2500-2140A56G

  • Zoro # G213330649


product price: $20.49
/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
2.14 in
Hex Width
5.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH02-2500-2140A56G
Zoro #
G213330649
UPC #
-
Country of Origin
China

Dimensions

Thread Size
2-1/2-4
Hex Height
2.14 in
Hex Width
5.6875 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 2-1/2-4 x 2-9/64 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.