Zoro Homepage

Hex Nut, 3/4-10, Brass, Plain, 0.64 in Ht

  • Mfr # NUTH34-0750-0640BRSP

  • Zoro # G013331273


product price: $3.59
/ea
Sold in multiples of 5 for $17.95

Key Features

Material
Brass
Finish
Plain
Hex Height
0.64 in
Hex Width
1.6505 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH34-0750-0640BRSP
Zoro #
G013331273
UPC #
-
Country of Origin
India

Dimensions

Thread Size
3/4-10
Hex Height
0.64 in
Hex Width
1.6505 in

Details

Item
Hex Nut
Material
Brass
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 3/4-10 x 41/64 in Brass Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.