Hex Nut, 3/4-10, Medium Carbon Steel, Grade 2H, Hot Dipped Galvanized, 0.734 in Ht
- Mfr # NUTH02-0750-0734A18G
- Zoro # G913331014
product price:Â
$
0.72
/ea
Sold in multiples of 23 for
$16.56
Key Features
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized
Hex Height
0.734 in
Hex Width
1.837 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH02-0750-0734A18G
- Zoro #
- G913331014
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Material
- Medium Carbon Steel
- Material Grade/Class
- Grade 2H
- Finish
- Hot Dipped Galvanized
- Standards
- ASTM A194, SA194, ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Dimensions
- Thread Size
- 3/4-10
- Hex Height
- 0.734 in
- Hex Width
- 1.837 in
Description
Structural Grade Hex Nuts Coarse Thread 3/4-10 x 47/64 in ASTM A194/SA194 Grade 2H Medium Carbon Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.