Hex Nut, 3/4-10, Medium Carbon Steel, Grade 2H, Hot Dipped Galvanized With Wax, 0.734 in Ht

  • Mfr # NUTHQ7-0750-0734A22G

  • Zoro # G713331313


product price:  $2.45
/ea
Sold in multiples of 6 for $14.70

Key Features

Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized With Wax
Hex Height
0.734 in
Hex Width
1.837 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTHQ7-0750-0734A22G
Zoro #
G713331313
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4-10
Hex Height
0.734 in
Hex Width
1.837 in

Details

Item
Hex Nut
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Hot Dipped Galvanized With Wax
Standards
ASTM A194, SA194, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts USA Coarse Thread 3/4-10 x 47/64 in ASTM A194/SA194 Grade 2H Medium Carbon Steel Waxed Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.