
Hex Nut, 3/8-16, 300 Series Stainless Steel, 316, Plain, 0.328 in Ht
Mfr # NUTH04-0375-0328316P
Zoro # G613330645
product price:Â $0.17
/ea
Sold in multiples of 100 for $17.00
Key Features
Thread Size
3/8-16
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
0.328 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH04-0375-0328316P
Zoro #
G613330645
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8-16
Hex Height
0.328 in
Hex Width
0.8325 in
Details
Item
Hex Nut
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Hex Nuts Coarse Thread 3/8-16 x 21/64 in Grade 316 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.