Hex Nut, 3/8-16, Low Carbon Steel, Hot Dipped Galvanized, 0.328 in Ht

  • Mfr # NUTH04-0375-0328LCG

  • Zoro # G113331173


product price:  $0.07
/ea
Sold in multiples of 300 for $21.00

Key Features

Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Hex Height
0.328 in
Hex Width
0.8325 in
Standards
ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH04-0375-0328LCG
Zoro #
G113331173
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8-16
Hex Height
0.328 in
Hex Width
0.8325 in

Details

Item
Hex Nut
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Coarse Thread 3/8-16 x 21/64 in Low Carbon Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.