Hex Nut, 3/8-16, Steel, Grade A, Hot Dipped Galvanized, 0.359 in Ht

  • Mfr # NUTH02-0375-0359A56G

  • Zoro # G613331055


product price:  $0.15
/ea
Sold in multiples of 95 for $14.25

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
0.359 in
Hex Width
1.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH02-0375-0359A56G
Zoro #
G613331055
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8-16
Hex Height
0.359 in
Hex Width
1.013 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 3/8-16 x 23/64 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.