Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-24, Carbon Steel, Plain

  • Mfr # HXN-037524

  • Zoro # G300417826


product price: $0.25
/ea
Sold in multiples of 111 for $27.75

Key Features

Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch
Thickness
.328" (21/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXN-037524
Zoro #
G300417826
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Thickness
.328" (21/64)

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch

Description

Nuts. Hex Nut 3/8-24 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.