Hex Nut, 5/16-18, 300 Series Stainless Steel, 316, Plain, 0.187 in Ht

  • Mfr # NUTH18-0312-0187316P

  • Zoro # G813330674


product price:  $0.11
/ea
Sold in multiples of 125 for $13.75

Key Features

Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
0.187 in
Hex Width
0.739 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH18-0312-0187316P
Zoro #
G813330674
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16-18
Hex Height
0.187 in
Hex Width
0.739 in

Details

Item
Hex Nut
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Coarse

Description

Jam Hex Nuts Coarse Thread 5/16-18 x 3/16 in Grade 316 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.