Shop HUYETT
See all product information
Create Account
Hex Nut, 5/16-18, Steel, Grade 8, Zinc Clear Trivalent, 0.265 in Ht
- Mfr # NUTH04-0312-026583
- Zoro # G613330843
product price:Â
$
0.13
/ea
Sold in multiples of 125 for
$16.25
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Hex Height
0.265 in
Hex Width
0.739 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH04-0312-026583
- Zoro #
- G613330843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16-18
- Hex Height
- 0.265 in
- Hex Width
- 0.739 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Clear Trivalent
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Hex Nuts Finished Coarse Thread 5/16-18 x 17/64 in Grade 8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.