
Hex Nut, 5/16-18, Steel, Grade A, Plain, 0.296 in Ht
Mfr # NUTH02-0312-0296A56P
Zoro # G613331109
product price: $0.05
/eaSold in multiples of 300 for $15.00
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.296 in
Hex Width
0.827 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUTH02-0312-0296A56P
Zoro #
G613331109
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16-18
Hex Height
0.296 in
Hex Width
0.827 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Structural Grade Hex Nuts Coarse Thread 5/16-18 x 19/64 in ASTM A563 Grade A Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.