Zoro Homepage

Hex Nut, 5/16"-24, Stainless Steel, Plain

  • Mfr # NUTH05-0312-0265SSP

  • Zoro # G900418179


product price: $0.12
/ea
Sold in multiples of 74 for $8.88

Key Features

Material
Stainless Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch
Thickness
.266" (17/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH05-0312-0265SSP
Zoro #
G900418179
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Thickness
.266" (17/64)

Details

Item
Hex Nut
Material
Stainless Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch

Description

Nuts. Hex Nut 5/16-24 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.