Hex Nut, 5/16-24, Steel, Grade L9, Cadmium Plated, 5/16 in Ht, 100 PK
Mfr # 444024
Zoro # G915676670
product price:Â $58.99
/pk 100, $0.59/ea
Sold in multiples of 4 for $235.96
Key Features
System of Measurement
Inch
Color
Yellow
Thread Direction
Right Hand
Hex Type
Hex Nut
Hex Width
19/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
444024
Zoro #
G915676670
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
19/64 in
Hex Height
5/16 in
Thread Size
5/16-24
Details
System of Measurement
Inch
Item
Hex Nut
Color
Yellow
Thread Direction
Right Hand
Hex Type
Hex Nut
Finish
Cadmium Plated
Material Grade/Class
Grade L9
Material
Steel
Dimensional Standards
ASME B18.2.2
Description
Hex Nut, Hex Type Standard Hex, Finish Cadmium-Plated, Material Grade/Class Grade L9, Material Steel, Thread Size 5/16 In.-24, Hex Width 19/64 in, Hex Height 5/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit Not Rated, Thread Type Fine, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.