
Hex Nut, 5/8-11, Steel, Grade 8, Zinc Clear Trivalent, 0.546 in Ht
Mfr # NUTH34-0625-054683
Zoro # G713331108
product price:Â $0.77
/ea
Sold in multiples of 23 for $17.71
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Hex Height
0.546 in
Hex Width
1.391 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH34-0625-054683
Zoro #
G713331108
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8-11
Hex Height
0.546 in
Hex Width
1.391 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Hex Nuts Finished Coarse Thread 5/8-11 x 35/64 in Grade 8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.