
Hex Nut, 5/8-11, Steel, Grade A, Plain, 0.375 in Ht
Mfr # NUTH0H-0625-0375A56P
Zoro # G713331047
product price: $0.25
/eaSold in multiples of 45 for $11.25
Key Features
Thread Size
5/8-11
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUTH0H-0625-0375A56P
Zoro #
G713331047
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8-11
Hex Height
0.375 in
Hex Width
1.391 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Coarse
Description
Jam Hex Nuts Finished Coarse Thread 5/8-11 x 3/8 in ASTM A563 Grade A Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.