Shop HUYETT
See all product information
Create Account
Hex Nut, 5/8-11, Steel, Grade DH, Plain, 0.609 in Ht
- Mfr # NUTH90-0625-0609A58P
- Zoro # G713331221
product price:Â
$
1.29
/ea
Sold in multiples of 20 for
$25.80
Key Features
Thread Size
5/8-11
Material
Steel
Material Grade/Class
Grade DH
Finish
Plain
Hex Height
0.609 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH90-0625-0609A58P
- Zoro #
- G713331221
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade DH
- Finish
- Plain
- Standards
- ASTM A563, ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Dimensions
- Thread Size
- 5/8-11
- Hex Height
- 0.609 in
- Hex Width
- 1.562 in
Description
Structural Grade Hex Nuts USA Coarse Thread 5/8-11 x 39/64 in ASTM A563 Grade DH Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.