Hex Nut, 5/8-18, Steel, Grade 8, Zinc Yellow Hexavalent, 0.546 in Ht

  • Mfr # NUTH35-0625-054686

  • Zoro # G213331332


product price:  $0.20
/ea
Sold in multiples of 70 for $14.00

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
0.546 in
Hex Width
1.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH35-0625-054686
Zoro #
G213331332
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8-18
Hex Height
0.546 in
Hex Width
1.391 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF

Description

Hex Nuts Finished Fine Thread 5/8-18 x 35/64 in Grade 8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.