Zoro Homepage

Hex Nut, 7/16-14, Steel, Grade A, Plain, 0.421 in Ht

  • Mfr # NUTH02-0437-0421A56P

  • Zoro # G313330808


product price: $0.15
/ea
Sold in multiples of 95 for $14.25

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.421 in
Hex Width
1.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH02-0437-0421A56P
Zoro #
G313330808
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16-14
Hex Height
0.421 in
Hex Width
1.103 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 7/16-14 x 27/64 in ASTM A563 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.