Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 7/16"-20, Carbon Steel, Plain

  • Mfr # HXN-043720

  • Zoro # G400417863


product price: $0.21
/ea
Sold in multiples of 104 for $21.84

Key Features

Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch
Thickness
.375" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXN-043720
Zoro #
G400417863
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Thickness
.375" (3/8)

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch

Description

Nuts. Hex Nut 7/16-20 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.