Hex Nut, 9/16-12, Stainless Steel, 18-8, Plain, 0.484 in Ht

  • Mfr # NUTH04-0562-0484188P

  • Zoro # G813331251


product price:  $0.56
/ea
Sold in multiples of 35 for $19.60

Key Features

Thread Size
9/16-12
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
0.484 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH04-0562-0484188P
Zoro #
G813331251
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16-12
Hex Height
0.484 in
Hex Width
1.2985 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Coarse Thread 9/16-12 x 31/64 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.