Zoro Homepage

Hex Nut, 9/16-12, Steel, Plain, 0.484 in Ht

  • Mfr # NUTH34-0562-0484SP

  • Zoro # G513331285


product price: $0.35
/ea
Sold in multiples of 40 for $14.00

Key Features

Thread Size
9/16-12
Material
Steel
Finish
Plain
Hex Height
0.484 in
Hex Width
1.2985 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH34-0562-0484SP
Zoro #
G513331285
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
9/16-12
Hex Height
0.484 in
Hex Width
1.2985 in

Details

Item
Hex Nut
Material
Steel
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 9/16-12 x 31/64 in Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.