Hex Nut, 9/16-18, Steel, Grade A, Zinc Clear Trivalent, 0.312 in Ht

  • Mfr # NUTH0I-0562-0312A563

  • Zoro # G813330612


product price:  $0.23
/ea
Sold in multiples of 71 for $16.33

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Hex Height
0.312 in
Hex Width
1.2985 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH0I-0562-0312A563
Zoro #
G813330612
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16-18
Hex Height
0.312 in
Hex Width
1.2985 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Clear Trivalent
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
Fine

Description

Jam Hex Nuts Finished Fine Thread 9/16-18 x 5/16 in ASTM A563 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.