Hex Nut, 9/16-18, Steel, Grade L9, Cadmium Plated, 9/16 in Ht, 25 PK
- Mfr # 444032
- Zoro # G315676638
product price:Â
$
64.59
/pk of 25, $2.58/ea
Sold in multiples of 3Â pks for
$193.77
Key Features
Thread Size
9/16"-18
Material
Steel
Material Grade/Class
Grade L9
Finish
Cadmium-Plated
Hex Height
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444032
- Zoro #
- G315676638
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 9/16"-18
- Hex Height
- 9/16 in
- Hex Width
- 9/16 in
- For Screw Size
- 9/16 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade L9
- Finish
- Cadmium-Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Color
- Yellow
- Hex Type
- Standard Hex
- Thread Fit
- Not Rated
- Thread Type
- Fine
- Industry Standards
- ASME B18.2.2
- Pack Size
- Small Pack
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Hex Nut, Hex Type Standard Hex, Finish Cadmium-Plated, Material Grade/Class Grade L9, Material Steel, Thread Size 9/16 In.-18, Hex Width 9/16 in, Hex Height 9/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit Not Rated, Thread Type Fine, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.