Hex Nut, M14 x 1.50, Steel, Grade 8, Zinc Clear Trivalent, 12.5 mm Ht
- Mfr # NUTH05-M140-0125D223
- Zoro # G013331068
product price:Â
$
0.29
/ea
Sold in multiples of 57 for
$16.53
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Hex Height
12.5 mm
Hex Width
32.67 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH05-M140-0125D223
- Zoro #
- G013331068
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Clear Trivalent
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Fine
Dimensions
- Thread Size
- M14 x 1.50
- Hex Height
- 12.5 mm
- Hex Width
- 32.67 mm
Description
Hex Nuts Fine Thread 14.0 x 1.50 x 12.5 mm DIN 934 Class 8 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.