Hex Nut, M20 x 2.50, Medium Carbon Steel, Grade 2H, Plain, 20 mm Ht
- Mfr # NUTH4A-M200-0200A18P
- Zoro # G413331231
product price:Â
$
3.99
/ea
Sold in multiples of 5 for
$19.95
Key Features
Thread Size
M20 x 2.50
Material
Medium Carbon Steel
Material Grade/Class
Grade 2H
Finish
Plain
Hex Height
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTH4A-M200-0200A18P
- Zoro #
- G413331231
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Material
- Medium Carbon Steel
- Material Grade/Class
- Grade 2H
- Finish
- Plain
- Standards
- ASTM A194, SA194, DIN 6915
- System of Measurement
- Metric
- Thread Type
- Coarse
Dimensions
- Thread Size
- M20 x 2.50
- Hex Height
- 20 mm
- Hex Width
- 47 mm
Description
Structural Grade Hex Nuts Coarse Thread 20.0 x 2.50 x 20.0 mm ASTM A194/SA194 Grade 2H Medium Carbon Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.