Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M20 x 2.50, Stainless Steel, Grade A2-70, Plain, 17.5 mm Ht

  • Mfr # NUTH04-M200-0175D24P

  • Zoro # G313331171


product price: $1.49
/ea
Sold in multiples of 11 for $16.39

Key Features

Material
Stainless Steel
Material Grade/Class
Grade A2-70
Finish
Plain
Hex Height
17.5 mm
Hex Width
44.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH04-M200-0175D24P
Zoro #
G313331171
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20 x 2.50
Hex Height
17.5 mm
Hex Width
44.16 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Grade A2-70
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Coarse

Description

Hex Nuts Coarse Thread 20.0 x 2.50 x 17.5 mm DIN 934 Grade A2-70 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.