Hex Nut, M20 x 2.50, Steel, Class 10, Zinc Yellow Hexavalent, 17.5 mm Ht

  • Mfr # NUTH04-M200-0175D236

  • Zoro # G813330728


product price:  $0.82
/ea
Sold in multiples of 20 for $16.40

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Hexavalent
Hex Height
17.5 mm
Hex Width
44.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH04-M200-0175D236
Zoro #
G813330728
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20 x 2.50
Hex Height
17.5 mm
Hex Width
44.16 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Hexavalent
Standards
DIN 934
System of Measurement
Metric
Thread Type
Coarse

Description

Hex Nuts Coarse Thread 20.0 x 2.50 x 17.5 mm DIN 934 Class 10 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.