Hex Nut, M4 x 0.70, Steel, Grade 8, Zinc Clear Trivalent, 3 mm Ht

  • Mfr # NUTH04-M040-0030D223

  • Zoro # G113330848


product price:  $0.03
/ea
Sold in multiples of 1000 for $30.00

Key Features

Thread Size
M4 x 0.70
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Hex Height
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH04-M040-0030D223
Zoro #
G113330848
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4 x 0.70
Hex Height
3 mm
Hex Width
10.28 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Standards
DIN 934
System of Measurement
Metric
Thread Type
Coarse

Description

Hex Nuts Coarse Thread 4.0 x 0.70 x 3.0 mm DIN 934 Class 8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.