Hex Nut, M5 x 0.80, Steel, Class 10, Zinc Yellow Hexavalent, 4.6 mm Ht

  • Mfr # NUTH04-M050-0046D236

  • Zoro # G813330872


product price:  $0.03
/ea
Sold in multiples of 500 for $15.00

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Hexavalent
Hex Height
4.6 mm
Hex Width
11.78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH04-M050-0046D236
Zoro #
G813330872
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5 x 0.80
Hex Height
4.6 mm
Hex Width
11.78 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow Hexavalent
Standards
DIN 934
System of Measurement
Metric
Thread Type
Coarse

Description

Hex Nuts Coarse Thread 5.0 x 0.80 x 4.6 mm DIN 934 Class 10 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.