Zoro Homepage

Hex Socket Set Screw M5x0.8 x 8 SS PL

  • Mfr # SETMS-12-0508

  • Zoro # G700401173


product price: $0.28
/ea
Sold in multiples of 300 for $84.00

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETMS-12-0508
Zoro #
G700401173
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.8
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Item
Set Screw

Description

Set Screws-Hex Socket-Stainless. Hex Socket Set Screw M5x0.8 x 8 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.