Zoro Homepage

Hitch Hair Pin, .135" x 2", CSZ

  • Mfr # BPXZ-156

  • Zoro # G9087526


product price: $1.69
/ea
Sold in multiples of 1400 for $2,366.00

Key Features

Pin Item
Hair Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Pin Diameter
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPXZ-156
Zoro #
G9087526
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.135 in
Shank Length
2 in
Pin Dia.
0.135 in
Fastener Length
2 in

Details

Item
Cotter Pin
Pin Item
Hair Pin
Pin Type
Hair
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
Spring Wire
Material
Spring Wire
Material Grade
MB
Material Grade/Class
MB
Finish
Zinc Plated
Fastener Finish
Clear Zinc Plated

Description

Hitch Hair Pin,.135 In. x 2 In.,CSZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.