Zoro Homepage

Hitch Pin 1-1/2 x 9 Y3

  • Mfr # HPU-1500-9000R

  • Zoro # G200005338


product price: $33.15
/ea
Sold in multiples of 2 for $66.30

Key Features

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Adjustable
Basic Material
Medium Carbon Steel
Pin Diameter
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPU-1500-9000R
Zoro #
G200005338
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1-1/2 in
Usable Length
9 in
Pin Dia.
1-1/2"

Details

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Adjustable
Basic Material
Medium Carbon Steel
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Item
Hitch Pin

Description

Hitch Pins. Hitch Pin 1-1/2 x 9 Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.