Shop HUYETT
See all product information
Create Account
Hitch Pin, RH (Orange), Zn Plt Med Carbon Steel, .875 Dia x 6.5 Eff L x 7.875 Shk L
- Mfr # HPRZ-0875-6500
- Zoro # G123410059
product price:Â
$
44.29
/ea
Sold in multiples of 5 for
$221.45
Key Features
Material
C1035-1045 Steel
Finish
Zinc Plated
Usable Length
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPRZ-0875-6500
- Zoro #
- G123410059
- UPC #
- -
- Country of Origin
- India
- Item
- Orange Handle Hitch Pin
- Material
- C1035-1045 Steel
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 7-7/8 in
- Pin Diameter
- 7/8 in
- Usable Length
- 6-1/2 in
Description
Hitch Pin - Round Handle (Orange) - Zinc Plated Medium Carbon Steel - 0.875 in Dia x 6.500 in Effective Length x 7.875 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.