Shop HUYETT
See all product information
Create Account
Hitch Pin, RH (Red), Black Powder Coat Med Carbon Steel, .75 Dia x 4 Eff L x 4.625 Shk L
- Mfr # HPR-0750-4000
- Zoro # G423425036
product price:Â
$
25.35
/ea
Sold in multiples of 5 for
$126.75
Key Features
Finish
Black Powder Coated
Material
AISI 1539/EN15 Steel
Usable Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPR-0750-4000
- Zoro #
- G423425036
- UPC #
- -
- Country of Origin
- India
- Finish
- Black Powder Coated
- Item
- Red Handle Hitch Pin
- Material
- AISI 1539/EN15 Steel
Dimensions
- Pin Diameter
- 3/4 in
- Shank Length
- 4-5/8 in
- Usable Length
- 4 in
Description
Hitch Pin - Round Handle (Red) - Black Powder Coated Medium Carbon Steel - 0.750 in Dia x 4.000 in Effective Length x 4.625 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.