Shop HUYETT
See all product information
Create Account
Hitch Pin, RH, Zn Yelw Med Carbon Steel, .75 Dia x 4.5 Eff L x 5.25 Shk L x .203 Hole Dia
- Mfr # HP-0750-4500R
- Zoro # G323420810
product price:Â
$
23.65
/ea
Sold in multiples of 5 for
$118.25
Key Features
Pin Diameter
3/4 in
Finish
Zinc Yellow
Material
C1035-1045 Steel
Usable Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP-0750-4500R
- Zoro #
- G323420810
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 3/4 in
- Shank Length
- 5-1/4 in
- Usable Length
- 4-1/2 in
Details
- Finish
- Zinc Yellow
- Material
- C1035-1045 Steel
- Item
- Round Handle Hitch Pin
Description
Hitch Pin - Round Handle - Zinc Yellow Medium Carbon Steel - 0.750 in Dia x 4.500 in Effective Length x 5.250 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.