Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotterless Hitch Pin, 1-1/8 in Dia, 7 in L, Carbon Steel Lg, Ungraded

  • Mfr # HP-1125-7000R

  • Zoro # G100004813


product price: $19.39
/ea
Sold in multiples of 2 for $38.78

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Usable Length
8 in
Material
Carbon Steel
Material Grade/Class
C1035-1046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-1125-7000R
Zoro #
G100004813
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1-1/8 in
Usable Length
8 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
C1035-1046
Finish
Zinc & Yellow Plated

Description

Hitch Pins-Standard. Hitch Pin Rnd Handle 1-1/8 x 7 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.