Hitch Pin, 3/4 in Dia, 6-1/4 in Usable Lg, Carbon Steel, Ungraded, 1 PK

  • Mfr # HP-0750-6250R

  • Zoro # G500004628


product price: $8.65
/ea
Sold in multiples of 3 for $25.95

Key Features

System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc & Yellow Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0750-6250R
Zoro #
G500004628
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/4 in
Usable Length
6-1/4 in

Details

Item
Hitch Pin
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc & Yellow Plated

Description

Hitch Pins-Standard. Hitch Pin Rnd Handle 3/4 x 6-1/4 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.