Zoro Homepage

Hitch Pin Rnd Handle 3/8 x 4 ZY

  • Mfr # HPL-0375-4000R

  • Zoro # G800004373


product price: $5.39
/ea
Sold in multiples of 4 for $21.56

Key Features

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Round Handle
Basic Material
Medium Carbon Steel
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL-0375-4000R
Zoro #
G800004373
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3/8 in
Usable Length
4 in
Pin Dia.
3/8"

Details

Pin Item
Hitch Pin
Pin Type
Cotterless
Hitch Pin Type
Round Handle
Basic Material
Medium Carbon Steel
Material Grade
C1035-1045
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Material Grade/Class
C1035-1045
Finish
Zinc & Yellow Plated
Item
Hitch Pin

Description

Hitch Pins-Assemblies. Hitch Pin Rnd Handle 3/8 x 4 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.