Zoro Homepage

Hitch Pin Rnd Handle 5/8 x 4 ZY

  • Mfr # HP-0625-4000R

  • Zoro # G400004292


product price: $4.65
/ea
Sold in multiples of 5 for $23.25

Key Features

Pin Item
Hitch Pin
Hitch Pin Type
Hitch Pin - Round Handle
Basic Material
C1035-1045
Pin Diameter
5/8 in
Material Grade
C1035-1045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0625-4000R
Zoro #
G400004292
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Usable Length
4 in
Pin Dia.
.625" (5/8)

Details

Pin Item
Hitch Pin
Hitch Pin Type
Hitch Pin - Round Handle
Basic Material
C1035-1045
Material Grade
C1035-1045
Fastener Finish
Zinc Yellow
Material
Low Carbon Steel
Finish
Zinc Yellow
Includes
Hitch Pin Clip
Item
Hitch Pin

Description

Hitch Pins-Standard. Hitch Pin Rnd Handle 5/8 x 4 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.