Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 5/8 in Dia, 6-1/4 in L, Carbon Steel Lg, Ungraded

  • Mfr # HPL-0625-6250R

  • Zoro # G800004656


product price: $8.99
/ea
Sold in multiples of 50 for $449.50

Key Features

System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
C1035-1046
Finish
Zinc & Yellow Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL-0625-6250R
Zoro #
G800004656
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Usable Length
6-1/4 in

Details

Item
Hitch Pin
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
C1035-1046
Finish
Zinc & Yellow Plated

Description

Hitch Pins-Assemblies. Hitch Pin Rnd Handle 5/8 x 6-1/4 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.