Shop HUYETT
See all product information
Create Account
Hitch Pin, SH, Zn Yelw Med Carbon Steel, .625 Dia x 6.25 Eff L x 7 Shk L x .203 Hole Dia
- Mfr # HP-0625-6250S
- Zoro # G723412972
product price:Â
$
24.75
/ea
Sold in multiples of 5 for
$123.75
Key Features
Finish
Zinc Yellow
Material
C1035-1045 Steel
Usable Length
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP-0625-6250S
- Zoro #
- G723412972
- UPC #
- -
- Country of Origin
- India
- Item
- Square Handle Hitch Pin
- Finish
- Zinc Yellow
- Material
- C1035-1045 Steel
Dimensions
- Pin Diameter
- 5/8 in
- Shank Length
- 7 in
- Usable Length
- 6-1/4 in
Description
Hitch Pin - Square Handle - Zinc Yellow Medium Carbon Steel - 0.625 in Dia x 6.250 in Effective Length x 7.000 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.