Shop HUYETT
See all product information
Create Account
Hitch Pw/Lynch Pin & chain, RH, Zn Yelw, .875 Dia x 4.25 Eff L x 5.25 Shk L x .203 Hole Dia
- Mfr # HPL-0875-4250R
- Zoro # G223403579
product price:Â
$
37.75
/ea
Sold in multiples of 5 for
$188.75
Key Features
Finish
Zinc Yellow
Material
Medium Carbon Steel
Usable Length
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPL-0875-4250R
- Zoro #
- G223403579
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Yellow
- Item
- Round Handle Hitch Pin
- Material
- Medium Carbon Steel
Dimensions
- Usable Length
- 4-1/4 in
- Pin Diameter
- 7/8 in
- Shank Length
- 5-1/4 in
Description
Hitch Pin with Lynch Pin & Chain - Round Handle - Zinc Yellow Medium Carbon Steel - 0.875 in Dia x 4.250 in Effective Length x 5.250 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.