Shop HUYETT
See all product information
Create Account
Hitch Pw/Lynch Pin & chain, SH, Zn Yelw Med Carbon Steel, 1.5 Dia x 8 Eff L x 9 Shk L x .25 Hole Dia
- Mfr # HPL-1500-8000S
- Zoro # G823419437
product price:Â
$
112.99
/ea
Sold in multiples of 5 for
$564.95
Free Shipping & Returns
Key Features
Usable Length
8 in
Material
Medium Carbon Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPL-1500-8000S
- Zoro #
- G823419437
- UPC #
- -
- Country of Origin
- India
- Material
- Medium Carbon Steel
- Finish
- Zinc Yellow
- Item
- Square Handle Hitch Pin
Dimensions
- Usable Length
- 8 in
- Pin Diameter
- 1-1/2 in
- Shank Length
- 9 in
Description
Hitch Pin with Lynch Pin & Chain - Square Handle - Zinc Yellow Medium Carbon Steel - 1.500 in Dia x 8.000 in Effective Length x 9.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.