Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hog Ring Staples, 12.5 ga, Steel

  • Mfr # HOGC-001

  • Zoro # G000444375


product price: $0.11
/ea
Sold in multiples of 186 for $20.46

Key Features

Gauge
12.5
Crown Width
1-5/32 in
Material
Steel
Finish
Copper Plated
Fits Maximum Wire Diameter
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOGC-001
Zoro #
G000444375
UPC #
-
Country of Origin
United States

Dimensions

Crown Width
1-5/32 in
Fits Maximum Wire Diameter
0.10 in

Details

Item
Hog Ring Staples
Gauge
12.5
Material
Steel
Finish
Copper Plated

Description

Product details about the G.L. HUYETT - HOGC-001 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOGC-001 Hog Ring Staples are designed with a 12.5 gauge and a crown width of 1-5/32 inches, making them suitable for various fastening tasks that require precision and strength. The staples can accommodate a maximum wire diameter of 0.10 inches, providing versatility in their application.
These hog ring staples are made from steel, known for its durability and resistance to wear and tear, ensuring long-lasting performance even under demanding conditions. They feature a copper-plated finish which not only enhances the staple's appearance but also adds an extra layer of protection against corrosion.
In terms of compatibility, these hog ring staples are built to work with tools that fit the specified measurements. It's important to verify tool compatibility before purchase to ensure optimal functionality and prevent any potential damage or inefficiency during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.